SCF0606
Wiegmann Enclosures, SC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SCF0606

Wiegmann Enclosures, SC Series
In stock
Item Number
SCF0606
MFG Item Number
SCF0606
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, SC Series
Item #
SCF0606
Flush Cover, N1, Painted Steel,

SC Series Information

  • Nema Type 1
  • UL E6924; CSA LL66078
  • 16, 14, or 12 Gauge Steel
  • Gray Polyester Powder Finish
  • Lift‑Off Cover
SC Series enclosures are designed for use as junction boxes and pull boxes in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.

  • Mounting Holes On Back
  • Available With or Without Knockouts
  • Flat, Removable Covers Fastened With Plated Steel Screws
  • Galvanized Steel Used On Some Models


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SCF0606
Item Number SCF0606
Manufacturer Wiegmann
Product Series SC
Family Series Wiegmann Enclosures, SC Series
Accessory Type Cover
Material Carbon Steel
Composition Metallic
Comments Flush Cover for 6 x 6 in Box
Net Weight 1 lb
Gross Weight 2.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved