SSN4161206A
Wiegmann Enclosures, SSN4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SSN4161206A

Wiegmann Enclosures, SSN4 Series
In stock
Item Number
SSN4161206A
MFG Item Number
SSN4161206A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, SSN4 Series
Item #
SSN4161206A
Enclosure, 16in.Hx12in.wx6in.D, N4X,

SSN4 Series Information

  • Nema Types 4, 4X, 12 and 13
  • UL E6924; CSA LL66078
  • 14 Gauge Stainless Steel
  • Smooth Grained Finish
  • Continuous Hinge Door
SSN4 Series enclosures are designed for use with the following:

  • Allen Bradley Bulletin 1494V disconnect switches with flange‑mounted variable depth operating mechanisms and Bulletin 1494V flange‑mounted variable depth operating mechanisms for circuit breakers
  • ABB flange‑mounted variable depth operating mechanisms for disconnect switches and circuit breakers
  • Cutler‑Hammer/Westinghouse Type C361 flange‑mounted variable depth operating mechanisms with disconnect switches and Type C371 flange‑mounted variable depth operating mechanisms for circuit breakers
  • GE Type STDA flange handles and variable depth operating mechanisms for disconnect switches and circuit breakers. Also Spectra Flex cable operators for circuit breakers
  • I‑T‑E Max‑Flex flange‑mounted variable depth operating handles for circuit breakers
  • Square D Class 9422 disconnect switches with flange‑mounted variable depth operating mechanisms or cable mechanisms and class 9422 flange‑mounted variable depth operating mechanisms for circuit breakers

  • Plasma Welded Seams
  • Grounding Provisions Provided
  • External Mounting Feet
  • Print Pocket Provided
  • Optional Back Panel


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SSN4161206A
Item Number SSN4161206A
Manufacturer Wiegmann
Product Series SSN4
Family Series Wiegmann Enclosures, SSN4 Series
Material 316 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Clamps
Options Included Gasketed Cover, Ground Stud, Literature Pocket, Mounting Feet
Panel Included No
NEMA Rating NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Nominal Height 16 "
Nominal Width 12 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 21 lbs
Gross Weight 21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved