T6624CH
Wiegmann Wireway, HS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T6624CH

Wiegmann Wireway, HS Series
In stock
Item Number
T6624CH
MFG Item Number
T6624CH
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, HS Series
Item #
T6624CH
Wire Trough, 6in.Hx6in.Wx24in.L, N12,

HS Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Screws do not Need to e Removed to Open Top
HS series combination hinge, screw cover to design offers easy access to open top for lay‑in of wireway

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T6624CH
Item Number T6624CH
Manufacturer Wiegmann
Product Series HS
Family Series Wiegmann Wireway, HS Series
Nominal Length 24 "
Net Weight 15.565 lbs
Gross Weight 16.665 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved