The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
WA304210WF
Wiegmann Enclosures, WA-WF Series
MFG Item Number
WA304210WF
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosure, 30in.Hx42in.Wx10in.D, N12,
Nema Type 12 UL E64791; CSA LL66078 Fabricated From 14 Gauge Steel Gray Polyester Powder Finish 2 Continuous Hinge Doors WA‑WF Series enclosures are intended for use in housing electrical and electronic controls, instruments, components, and associated wiring. These enclosures incorporate double‑hinged doors which provide convenient access. Designed for indoor use in protecting components from dirt, dust, oil, and water.
Continuously Welded Seams External Mounting Feet Provided Grounding Provisions Provided Print Pocket Provided
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
WA304210WF
Item Number
WA304210WF
Manufacturer
Wiegmann
Product Series
WA-WF
Family Series
Wiegmann Enclosures, WA-WF Series
Material
Steel
Composition
Metallic
Number of Doors
2
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
3 Point Locking Handle
Options Included
Gasketed Cover, Ground Stud, Literature Pocket, Mounting Feet
Panel Included
No
NEMA Rating
NEMA 12
Nominal Height
30 "
Nominal Width
42 "
Nominal Depth
10 "
Approvals
CSA, UL
Net Weight
117 lbs
Gross Weight
117 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved