WC1436P3
Wiegmann Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WC1436P3

Wiegmann Enclosures
In stock
Item Number
WC1436P3
MFG Item Number
WC1436P3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
WC1436P3
Full Panel

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WC1436P3
Item Number WC1436P3
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Material Carbon Steel
Composition Metallic
Panel Type Swing
Nominal Height 42 "
Nominal Width 29 "
Net Weight 44 lbs
Gross Weight 44 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved