X0606
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

X0606

Wiegmann Wireway
In stock
Item Number
X0606
MFG Item Number
X0606
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
X0606
Wireway Cross, 6in.x6in., Steel, N1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number X0606
Item Number X0606
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Cover Design Hinge/Screw Cover
Composition Steel
Style Cross
Approvals cULus
Net Weight 6 lbs
Gross Weight 6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved