X1010G
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

X1010G

Wiegmann Wireway
In stock
Item Number
X1010G
MFG Item Number
X1010G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
X1010G
Cross, 10in.x10in., Galvanized Steel, N1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number X1010G
Item Number X1010G
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Cover Design Hinge/Screw Cover
Composition Steel
Style Cross
Approvals cULus
Net Weight 15 lbs
Gross Weight 15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved