X1212
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

X1212

Wiegmann Wireway
In stock
Item Number
X1212
MFG Item Number
X1212
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
X1212
Cross, 12in.x12in., Steel, N1

Series Information

Specifications

Specifications
Manufacturer Part Number X1212
Item Number X1212
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Cover Design Hinge/Screw Cover
Composition Steel
Style Cross
Approvals cULus
Net Weight 16 lbs
Gross Weight 16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved