34.243.0030.0
Wieland Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

34.243.0030.0

Wieland Relays
In stock
Item Number
34.243.0030.0
MFG Item Number
34.243.0030.0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
34.243.0030.0
Terminal Block

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 34.243.0030.0
Item Number 34.243.0030.0
Manufacturer Wieland
Family Series Wieland Relays
Supply Voltage 5-30 VDC
Nominal Supply Voltage 24 VDC
Output Rating 0.35 A
Number of Channels 1
Mounting DIN Rail
Wire Range (AWG) 12-24 AWG
Status Indicator Yes
RoHS Yes
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved