R1.188.2320.0
Wieland Safety Relays, SNV 4074SL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R1.188.2320.0

Wieland Safety Relays, SNV 4074SL Series
In stock
Item Number
R1.188.2320.0
MFG Item Number
R1.188.2320.0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, SNV 4074SL Series
Item #
R1.188.2320.0
Snv4074Sl-C 3S Ac 115-230V

SNV 4074SL Series Information

  • Time Ranges 3s, 30s, or 300s
  • Single Channel or Two Channel Control
  • Manual or Automatic Start
The basic devices of the SNV device families feature a safe internal logic component for the monitoring of the respective safety functions. In addition, these devices offer time delayed, safe outputs and a corresponding time setting on the device.

Specifications

Specifications
Manufacturer Part Number R1.188.2320.0
Item Number R1.188.2320.0
Manufacturer Wieland
Product Series SNV 4074SL
Family Series Wieland Safety Relays, SNV 4074SL Series
Type SNV 4074SL-C
Applications E-Stop, Light Barriers, Safety Gates
Supply Voltage 115-230 VAC
Power Consumption (DC) 3.2 W
Power Consumption (AC) 6.3 VA
Termination Spring
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved