R1.188.2800.0
Wieland Safety Relays, SNV 4274ST Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R1.188.2800.0

Wieland Safety Relays, SNV 4274ST Series
In stock
Item Number
R1.188.2800.0
MFG Item Number
R1.188.2800.0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, SNV 4274ST Series
Item #
R1.188.2800.0
Snv4074St-A 300S Ac115-230V

SNV 4274ST Series Information

  • Time Ranges 3s, 30s, or 300s
  • Continuously Adjustable, Analog Time Setting
  • Single Channel or Two Channel Control

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R1.188.2800.0
Item Number R1.188.2800.0
Manufacturer Wieland
Product Series SNV 4274ST
Family Series Wieland Safety Relays, SNV 4274ST Series
Type SNV 4274ST-A
Applications E-Stop, Light Barriers, Safety Gates
Supply Voltage 115-230 VAC
Power Consumption (DC) 3.2 W
Power Consumption (AC) 6.3 VA
Termination Screw
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved