R1.188.3740.0
Wieland Safety Relays, SNO 1012 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R1.188.3740.0

Wieland Safety Relays, SNO 1012 Series
In stock
Item Number
R1.188.3740.0
MFG Item Number
R1.188.3740.0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, SNO 1012 Series
Item #
R1.188.3740.0
Safety Relay

SNO 1012 Series Information

  • Single Channel or Two Channel Control
  • Manual or Automatic Start
  • 2 Enabling Current Paths

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R1.188.3740.0
Item Number R1.188.3740.0
Manufacturer Wieland
Product Series SNO 1012
Family Series Wieland Safety Relays, SNO 1012 Series
Type SNO 1012K-A
Applications E-Stop, Safety Gates
Supply Voltage 24 VAC, 24 VDC
Power Consumption (DC) 1 W
Power Consumption (AC) 2 VA
Termination Screw
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, cULus
Net Weight 0.265 lbs
Gross Weight 0.365 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved