R1.310.1150.0
Wieland Safety Switches, SIN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R1.310.1150.0

Wieland Safety Switches, SIN Series
In stock
Item Number
R1.310.1150.0
MFG Item Number
R1.310.1150.0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, SIN Series
Item #
R1.310.1150.0
Safety Limit Switch SIN 1150

SIN Series Information

  • Flexible use with 4 Horizontal or 4 Vertical Actuating Directions
  • Dust‑ and Water‑Proof Housing
  • Locking Force, 1500 N
The mechanical safety switches in the SIN series are suitable for the secure locking (guard locking) of safety doors until a hazardous machine process has ended. The safety switches have two independent contact blocks which reflect the position of the actuator on the one hand and the position of the guard locking on the other.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R1.310.1150.0
Item Number R1.310.1150.0
Manufacturer Wieland
Product Series SIN
Family Series Wieland Safety Switches, SIN Series
Solenoid Interlocking Yes
Guard Locking Type Current Unlocks (Closed Circuit)
Switch Contacts 1NC/1NO + 1NC/1NO
Operating Voltage 24 VDC, 24 VAC
Holding Force 1,500 N
Extraction Force 27 N
Connection Type Screw Terminals
IP Rating IP67
Net Weight 0.725 lbs
Gross Weight 0.965 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved