The store will not work correctly when cookies are disabled.
01062100
Woehner, LLC Wire & Cable
MFG Item Number
01062100-WONR
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Busbar, Flexible, Tinned Cu,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
01062100-WONR |
Item Number |
01062100 |
Manufacturer |
Woehner, LLC |
Family Series |
Woehner, LLC Wire & Cable |
Conductor Style |
Solid Metal |
Conductor Type |
Tinned Copper |
Nominal Length |
118 " |
Current Rating |
345 A |
Insulated |
Yes |
Nominal Height |
0.04 " |
Nominal Width |
0.79 " |
Approvals |
UL |
RoHS Compliant |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved