01187
Woehner, LLC Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01187

Woehner, LLC Grounding
In stock
Item Number
01187
MFG Item Number
01187-WONR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
01187
Busbar, Tinned Cu, 1800/2000A, TTT

Series Information

Specifications

Specifications
Manufacturer Part Number 01187-WONR
Item Number 01187
Manufacturer Woehner, LLC
Family Series Woehner, LLC Grounding
Nominal Length 94 "
Nominal Thickness 3 "
Material Copper
Approvals UL
Comments 1,800/2,000 A
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved