01454100
Woehner, LLC Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01454100

Woehner, LLC Wire & Cable
In stock
Item Number
01454100
MFG Item Number
01454100-WONR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
01454100
Busbar, Flexible, Tinned Cu, 2mm x

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01454100-WONR
Item Number 01454100
Manufacturer Woehner, LLC
Family Series Woehner, LLC Wire & Cable
Conductor Style Solid Metal
Conductor Type Tinned Copper
Nominal Length 118 "
Insulated No
Nominal Height 0.08 "
Nominal Width 1 "
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved