01610
Woehner, LLC Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01610

Woehner, LLC Grounding
In stock
Item Number
01610
MFG Item Number
01610-WONR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
01610
Busbar, Tinned Cu, 2480A, TCC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01610-WONR
Item Number 01610
Manufacturer Woehner, LLC
Family Series Woehner, LLC Grounding
Nominal Length 94 "
Nominal Thickness 4 "
Material Copper
Nominal Width 1 "
Approvals UL
Comments 2,480 A
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved