0162012
Woehner, LLC Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0162012

Woehner, LLC Grounding
In stock
Item Number
0162012
MFG Item Number
0162012-WONR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
0162012
Busbar, Flat, Tinned Cu, 362A, 20mm

Series Information

Specifications

Specifications
Manufacturer Part Number 0162012-WONR
Item Number 0162012
Manufacturer Woehner, LLC
Family Series Woehner, LLC Grounding
Nominal Length 47 "
Nominal Thickness 0.25 "
Material Copper
Comments 362 A
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved