01622
Woehner, LLC Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01622

Woehner, LLC Grounding
In stock
Item Number
01622
MFG Item Number
01622-WONR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
01622
Busbar, Flat, Tinned Cu, 500A, 30mm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01622-WONR
Item Number 01622
Manufacturer Woehner, LLC
Family Series Woehner, LLC Grounding
Nominal Length 94 "
Nominal Thickness 0.25 "
Material Copper
Comments 500 A
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved