0162312
Woehner, LLC Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0162312

Woehner, LLC Grounding
In stock
Item Number
0162312
MFG Item Number
0162312-WONR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
0162312
Busbar, Flat, Tinned Cu, 300A, 20mm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0162312-WONR
Item Number 0162312
Manufacturer Woehner, LLC
Family Series Woehner, LLC Grounding
Nominal Length 47 "
Nominal Thickness 0.5 "
Material Copper
Comments 300 A
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved