0162512
Woehner, LLC Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0162512

Woehner, LLC Grounding
In stock
Item Number
0162512
MFG Item Number
0162512-WONR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
0162512
Busbar, Flat, Tinned Cu, 756A, 30mm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0162512-WONR
Item Number 0162512
Manufacturer Woehner, LLC
Family Series Woehner, LLC Grounding
Nominal Length 47 "
Nominal Thickness 0.5 "
Material Copper
Nominal Width 1 "
Comments 756 A
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved