31057
Woehner, LLC Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31057

Woehner, LLC Grounding
In stock
Item Number
31057
MFG Item Number
31057-WONR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
31057
Busbar, Comb Type, 1P, 130A, 27mm

Series Information

Specifications

Specifications
Manufacturer Part Number 31057-WONR
Item Number 31057
Manufacturer Woehner, LLC
Family Series Woehner, LLC Grounding
Nominal Length 39 "
Nominal Thickness 0.25 "
Material Copper
Approvals EAC
Comments 130 A
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved