31113
Woehner, LLC Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31113

Woehner, LLC Fuseblocks & Holders
In stock
Item Number
31113
MFG Item Number
31113-WONR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
31113
Fuse Holder, 3P, 690V, 32A, 10 x

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31113-WONR
Item Number 31113
Manufacturer Woehner, LLC
Family Series Woehner, LLC Fuseblocks & Holders
Microswitch No
Max Current 32 A
Voltage 690 V
Poles 3
Fuse Size (mm) 10x38 mm
Mounting Type DIN Rail Mount
Trip Indicator No
Reinforced No
Enclosed Yes
Water Resistant No
Approvals UL
RoHS No
Net Weight 0.32 lbs
Gross Weight 0.32 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved