31130
Woehner, LLC Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31130

Woehner, LLC Fuses
In stock
Item Number
31130
MFG Item Number
31130-WONR
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
31130
Fuse Holder, 1P, 110-690V, 32A, LED,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31130-WONR
Item Number 31130
Manufacturer Woehner, LLC
Family Series Woehner, LLC Fuses
Material Ceramic
Current Rating 10 A
Voltage (AC) 250 VAC
Voltage (DC) 125 VDC
Characteristic Very Fast Acting
Package Type Cartridge
Interrupt Rating 200 A @ 250V
Trip Indicator No
Alarm Contact No
Length (mm) 31.75 mm
Diameter (mm) 6.35 mm
Diameter (in) .25 "
Approvals CSA, UL
RoHS Yes
Length (In) 1.25 "
Net Weight 0.11 lbs
Gross Weight 0.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved