31176
Woehner, LLC Fuseblocks & Holders, CCC;EAC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31176

Woehner, LLC Fuseblocks & Holders, CCC;EAC Series
In stock
Item Number
31176
MFG Item Number
31176-WONR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, CCC;EAC Series
Item #
31176
Fuse Holder, 3P, 500V, 63A, D-Type,

CCC;EAC Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31176-WONR
Item Number 31176
Manufacturer Woehner, LLC
Product Series CCC;EAC
Family Series Woehner, LLC Fuseblocks & Holders, CCC;EAC Series
Max Current 63 A
Voltage 500 V
Poles 3
Fuse Class G
Connection Type Box Lug
Mounting Type Panel Mount
Trip Indicator No
Reinforced No
Enclosed No
Water Resistant No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved