31296
Woehner, LLC Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31296

Woehner, LLC Fuseblocks & Holders
In stock
Item Number
31296
MFG Item Number
31296-WONR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
31296
Fuse Holder, 2P, 600V, 30A,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31296-WONR
Item Number 31296
Manufacturer Woehner, LLC
Family Series Woehner, LLC Fuseblocks & Holders
Max Current 30 A
Voltage 600 V
Poles 2
Connection Type Screw Terminal
Mounting Type DIN Rail
Trip Indicator No
Reinforced No
Enclosed No
Water Resistant No
Approvals CSA, EAC, UL
RoHS No
Net Weight 0.22 lbs
Fuse Class CC
Gross Weight 0.215 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved