31301
Woehner, LLC Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31301

Woehner, LLC Fuseblocks & Holders
In stock
Item Number
31301
MFG Item Number
31301-WONR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
31301
Fuse Base, 1P, 400V, 16A, D0-Type,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31301-WONR
Item Number 31301
Manufacturer Woehner, LLC
Family Series Woehner, LLC Fuseblocks & Holders
Max Current 16 A
Voltage 250 V
Poles 1
Fuse Class G
Connection Type Box Lug
Mounting Type Panel Mount
Trip Indicator No
Reinforced No
Enclosed No
Water Resistant No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved