31310
Woehner, LLC Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31310

Woehner, LLC Grounding
In stock
Item Number
31310
MFG Item Number
31310-WONR
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
31310
Connection Bar, Comb-Type, 3P, 130A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31310-WONR
Item Number 31310
Manufacturer Woehner, LLC
Family Series Woehner, LLC Grounding
Nominal Length 39 "
Nominal Thickness 0.75 "
Material Copper
Nominal Width 0.75 "
Approvals EAC
Comments 130 A
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved