31548
Woehner, LLC Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31548

Woehner, LLC Grounding
In stock
Item Number
31548
MFG Item Number
31548-WONR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
31548
Connection Bar, Comb-Type, 1P, 200A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31548-WONR
Item Number 31548
Manufacturer Woehner, LLC
Family Series Woehner, LLC Grounding
Nominal Length 39 "
Nominal Thickness 0.25 "
Material Copper
Nominal Width 0.5 "
Approvals UL
Comments 200 A
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved