31555
Woehner, LLC Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31555

Woehner, LLC Fuseblocks & Holders
In stock
Item Number
31555
MFG Item Number
31555-WONR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
31555
Fuse Holder, 1P, 1500V, 32A,

Series Information

Specifications

Specifications
Manufacturer Part Number 31555-WONR
Item Number 31555
Manufacturer Woehner, LLC
Family Series Woehner, LLC Fuseblocks & Holders
Max Current 32 A
Voltage 1,500 V
Poles 1
Mounting Type DIN Rail Mount
Trip Indicator No
Reinforced No
Enclosed Yes
Water Resistant No
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved