31561
Woehner, LLC Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31561

Woehner, LLC Grounding
In stock
Item Number
31561
MFG Item Number
31561-WONR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
31561
Connection Bar, Comb-Type, 2P, 200A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31561-WONR
Item Number 31561
Manufacturer Woehner, LLC
Family Series Woehner, LLC Grounding
Nominal Length 39 "
Nominal Thickness 1 "
Material Copper
Approvals CSA, UL
Comments 200 A
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved