31572
Woehner, LLC Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31572

Woehner, LLC Fuseblocks & Holders
In stock
Item Number
31572
MFG Item Number
31572-WONR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
31572
Fuse Holder, 1P, 1000V, 10 x 38mm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31572-WONR
Item Number 31572
Manufacturer Woehner, LLC
Family Series Woehner, LLC Fuseblocks & Holders
Microswitch No
Max Current 30 A
Voltage 000 V, 1
Poles 1
Fuse Size (mm) 10x38 mm
Trip Indicator No
Reinforced No
Enclosed Yes
Water Resistant No
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved