31920
Woehner, LLC Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31920

Woehner, LLC Fuseblocks & Holders
In stock
Item Number
31920
MFG Item Number
31920-WONR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
31920
Fuse Holder, 1P, 600V, 60A, Class-J,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31920-WONR
Item Number 31920
Manufacturer Woehner, LLC
Family Series Woehner, LLC Fuseblocks & Holders
Max Current 60 A
Voltage 600 V
Poles 1
Fuse Class J
Connection Type Screw Terminal
Mounting Type DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Water Resistant No
Approvals CSA, EAC, UL
RoHS No
Net Weight 0.435 lbs
Gross Weight 0.43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved