31922
Woehner, LLC Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31922

Woehner, LLC Fuseblocks & Holders
In stock
Item Number
31922
MFG Item Number
31922-WONR
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
31922
Fuse Holder, 3P, 600V, 60A, Class-J,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31922-WONR
Item Number 31922
Manufacturer Woehner, LLC
Family Series Woehner, LLC Fuseblocks & Holders
Max Current 60 A
Voltage 600 V
Poles 3
Fuse Class J
Mounting Type DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Water Resistant No
Approvals CSA, EAC, UL
RoHS No
Net Weight 1.315 lbs
Gross Weight 1.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved