31968
Woehner, LLC Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31968

Woehner, LLC Fuseblocks & Holders
In stock
Item Number
31968
MFG Item Number
31968-WONR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
31968
Fuse Holder, 3P, 600V, 30A, LED Ind,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31968-WONR
Item Number 31968
Manufacturer Woehner, LLC
Family Series Woehner, LLC Fuseblocks & Holders
Max Current 30 A
Voltage 600 V
Poles 3
Connection Type Screw Terminal
Mounting Type Busbar Mount
Trip Indicator No
Reinforced No
Enclosed No
Water Resistant No
Approvals CSA, EAC, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved