31973
Woehner, LLC Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31973

Woehner, LLC Fuseblocks & Holders
In stock
Item Number
31973
MFG Item Number
31973-WONR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
31973
Fuse Holder, 1P, 1000VDC, 30A, LED

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31973-WONR
Item Number 31973
Manufacturer Woehner, LLC
Family Series Woehner, LLC Fuseblocks & Holders
Max Current 30 A
Voltage 000 V, 1
Poles 1
Mounting Type DIN Rail Mount
Trip Indicator No
Reinforced No
Enclosed Yes
Water Resistant No
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved