31974
Woehner, LLC Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31974

Woehner, LLC Fuseblocks & Holders
In stock
Item Number
31974
MFG Item Number
31974-WONR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
31974
Fuse Holder, 2P, 1000VDC, 30A, 10 x

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 31974-WONR
Item Number 31974
Manufacturer Woehner, LLC
Family Series Woehner, LLC Fuseblocks & Holders
Max Current 30 A
Voltage 1,000 V
Poles 2
Mounting Type DIN Rail Mount
Trip Indicator No
Enclosed Yes
Water Resistant No
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved