33200
Woehner, LLC Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

33200

Woehner, LLC Fuseblocks & Holders
In stock
Item Number
33200
MFG Item Number
33200-WONR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
33200
Fuse Holder, Disconnector, 3P, 160A,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 33200-WONR
Item Number 33200
Manufacturer Woehner, LLC
Family Series Woehner, LLC Fuseblocks & Holders
Max Current 160 A
Voltage 690 V
Poles 3
Fuse Class G
Connection Type Screw Terminal
Mounting Type Panel Mount
Trip Indicator No
Reinforced No
Enclosed No
Water Resistant No
Approvals EAC, IEC, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved