33308
Woehner, LLC Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

33308

Woehner, LLC Fuseblocks & Holders
In stock
Item Number
33308
MFG Item Number
33308-WONR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
33308
Fuse Holder, 3P, 600V, 400A, Class

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 33308-WONR
Item Number 33308
Manufacturer Woehner, LLC
Family Series Woehner, LLC Fuseblocks & Holders
Max Current 400 A
Voltage 600 V
Poles 3
Fuse Class J
Connection Type Screw Terminal
Mounting Type Panel Mount
Trip Indicator No
Reinforced No
Enclosed Yes
Water Resistant No
Approvals CSA, EAC, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved