CALM30-10/1-56C
Worldwide Electric Corporation Gearboxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CALM30-10/1-56C

Worldwide Electric Corporation Gearboxes
In stock
Item Number
CALM30-10/1-56C
MFG Item Number
CALM30-10/1-56C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, Series
Item #
CALM30-10/1-56C
Worm Gear, Aluminum, 10:1 Ratio,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CALM30-10/1-56C
Item Number CALM30-10/1-56C
Manufacturer Worldwide Electric Corporation
Family Series Worldwide Electric Corporation Gearboxes
Output Speed (RPM) 175 RPM
Gearbox Type Worm
Ratio 10:1
Nominal Torque (in-lbs) 150 in-lbs
Output Shaft Type Hollow Shaft
Input Type Flange
Center Distance 1.18 "
Material Aluminum
Motor Frame Size NEMA 56C
Max OverHung Load (OHL) 142
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved