HDRF154-30/1-L-56C
Worldwide Electric Corporation Gearboxes, HDR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HDRF154-30/1-L-56C

Worldwide Electric Corporation Gearboxes, HDR Series
In stock
Item Number
HDRF154-30/1-L-56C
MFG Item Number
HDRF154-30/1-L-56C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, HDR Series
Item #
HDRF154-30/1-L-56C
Worm Gear, Cast Iron, 30:1 Ratio,

HDR Series Information

Specifications

Specifications
Manufacturer Part Number HDRF154-30/1-L-56C
Item Number HDRF154-30/1-L-56C
Manufacturer Worldwide Electric Corporation
Product Series HDR
Family Series Worldwide Electric Corporation Gearboxes, HDR Series
Output Speed (RPM) 58 RPM
Gearbox Type Worm
Ratio 30:1
Nominal Torque (in-lbs) 504 in-lbs
Output Shaft Type Left Handed Shaft
Input Type Flange
Center Distance 1.54 "
Material Cast Iron
Motor Frame Size NEMA 56C
Max OverHung Load (OHL) 450
Output Shaft Diameter 0.75 "
Input Bore Size 0.625 "
Net Weight 21.095 lbs
Gross Weight 21.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved