HDRF175-30/1-R-56C
Worldwide Electric Corporation Gearboxes, HdR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HDRF175-30/1-R-56C

Worldwide Electric Corporation Gearboxes, HdR Series
In stock
Item Number
HDRF175-30/1-R-56C
MFG Item Number
HDRF175-30/1-R-56C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, HDR Series
Item #
HDRF175-30/1-R-56C
Worm Gear, Cast Iron, 30:1 Ratio,

HDR Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HDRF175-30/1-R-56C
Item Number HDRF175-30/1-R-56C
Manufacturer Worldwide Electric Corporation
Product Series HDR
Family Series Worldwide Electric Corporation Gearboxes, HdR Series
Output Speed (RPM) 58 RPM
Gearbox Type Worm
Ratio 30:1
Nominal Torque (in-lbs) 666 in-lbs
Output Shaft Type Right Handed Shaft
Input Type Flange
Center Distance 1.75 "
Material Cast Iron
Motor Frame Size NEMA 56C
Max OverHung Load (OHL) 650
Output Shaft Diameter 1 "
Input Bore Size 0.625 "
Net Weight 27 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved