HHI1-18-143T
Worldwide Electric Corporation Motors, HHI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HHI1-18-143T

Worldwide Electric Corporation Motors, HHI Series
In stock
Item Number
HHI1-18-143T
MFG Item Number
HHI1-18-143T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, HHI Series
Item #
HHI1-18-143T
Motor, AC, 1HP, 1800RPM, 208-230V/

HHI Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HHI1-18-143T
Item Number HHI1-18-143T
Manufacturer Worldwide Electric Corporation
Product Series HHI
Family Series Worldwide Electric Corporation Motors, HHI Series
Type High Efficiency
Horsepower 1 hp
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 143T
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount, Rigid
Efficiency % 85.5 %
CT Speed Range 10:1
Full Load Current 1.6 A
Service Factor 1.15
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Approvals CE, CSA
Net Weight 53 lbs
Gross Weight 75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved