HSDE350-36-L449TS
Worldwide Electric Corporation Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HSDE350-36-L449TS

Worldwide Electric Corporation Motors
In stock
Item Number
HSDE350-36-L449TS
MFG Item Number
HSDE350-36-L449TS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
HSDE350-36-L449TS
SHIELD/DUTY, 230/460V/3, 350HP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HSDE350-36-L449TS
Item Number HSDE350-36-L449TS
Manufacturer Worldwide Electric Corporation
Family Series Worldwide Electric Corporation Motors
Horsepower 350 hp
RPM 3,600 RPM
Number of Poles 2
Phase 3
Frequency 60 Hz
NEMA Frame L449TS
Voltage (AC) 460 VAC
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount
Efficiency % 95.8 %
Full Load Current 378.5 A
Service Factor 1.15
Overall Length 55.87 "
Approvals cCSAus, CE
Net Weight 3090 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved