The store will not work correctly when cookies are disabled.
IXPEWWE5-18-184TC
Worldwide Electric Corporation Motors
In stock
Item Number
IXPEWWE5-18-184TC
MFG Item Number
IXPEWWE5-18-184TC
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
IXPEWWE5-18-184TC |
Item Number |
IXPEWWE5-18-184TC |
Manufacturer |
Worldwide Electric Corporation |
Family Series |
Worldwide Electric Corporation Motors |
Horsepower |
5 hp |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Frequency |
50 Hz, 60 Hz |
NEMA Frame |
184TC |
Voltage (AC) |
230 VAC, 460 VAC |
Nominal Voltage |
240 VAC, 480 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Efficiency % |
89.5 % |
Full Load Current |
7 A |
Service Factor |
1.15 |
Overall Length |
18.42 " |
Approvals |
cCSAus, CE |
Net Weight |
131 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved