NATE1-36-56CB
Worldwide Electric Corporation Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NATE1-36-56CB

Worldwide Electric Corporation Motors
In stock
Item Number
NATE1-36-56CB
MFG Item Number
NATE1-36-56CB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
NATE1-36-56CB
Motor, 1HP, 3600RPM, 208-240/460V,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NATE1-36-56CB
Item Number NATE1-36-56CB
Manufacturer Worldwide Electric Corporation
Family Series Worldwide Electric Corporation Motors
Horsepower 1 hp
RPM 3,600 RPM
Number of Poles 2
Phase 3
Frequency 50 Hz, 60 Hz
NEMA Frame 56C
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C Face Removable
Efficiency % 77 %
Full Load Current 1.5 A
Service Factor 1.15
Overall Length 11.9 "
Approvals cCSAus, CE
Net Weight 23 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved