The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
NT1.5-36-56CB
Worldwide Electric Corporation Motors, NT Series
In stock
Item Number
NT1.5-36-56CB
MFG Item Number
NT1.5-36-56CB
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motor, AC,1.5HP, 3600 RPM,
C‑Face Mounting with Removable Base Totally Enclosed Fan Cooled 1800 and 3600 RPM 1/3 to 2 HP Single Phase The NT Series offers fractional horsepower general purpose motors. The motors are capacitor start with a shaft slinger to keep moisture and contaminants from the drive‑end bearing. NT motors have a NEMA 56C frame and are CSA certified for Canada and the United States.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
NT1.5-36-56CB
Item Number
NT1.5-36-56CB
Manufacturer
Worldwide Electric Corporation
Product Series
NT
Family Series
Worldwide Electric Corporation Motors, NT Series
Type
General Purpose
Horsepower
1-1/2 hp
RPM
3,600 RPM
Number of Poles
2
Phase
1
NEMA Frame
56C
Voltage (AC)
115 VAC, 230 VAC
Nominal Voltage
120 VAC, 208 VAC, 240 VAC
Enclosure
Totally Enclosed Fan Cooled
Mounting Type
C-Face Footed
Efficiency %
77 %
Full Load Current
6.5 A
Service Factor
1.15
Inverter Duty
No
Bearing Type
Ball
Approvals
CE, CSA
Net Weight
31.49 lbs
Gross Weight
31.49 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved