OW30-12-326T
Worldwide Electric Corporation Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OW30-12-326T

Worldwide Electric Corporation Motors
In stock
Item Number
OW30-12-326T
MFG Item Number
OW30-12-326T
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
OW30-12-326T
Motor, AC,30HP, 1200 RPM,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OW30-12-326T
Item Number OW30-12-326T
Manufacturer Worldwide Electric Corporation
Family Series Worldwide Electric Corporation Motors
Horsepower 30 hp
RPM 1,200 RPM
Number of Poles 6
Phase 3
Frequency 50 Hz, 60 Hz
NEMA Frame 326T
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount
Efficiency % 91.7 %
Service Factor 1.15
Overall Length 32.67 "
Approvals cCSAus, CE
Net Weight 622 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved