The store will not work correctly when cookies are disabled.
PEWWE250-18-449T
Worldwide Electric Corporation Motors
In stock
Item Number
PEWWE250-18-449T
MFG Item Number
PEWWE250-18-449T
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PEWWE250-18-449T |
Item Number |
PEWWE250-18-449T |
Manufacturer |
Worldwide Electric Corporation |
Family Series |
Worldwide Electric Corporation Motors |
Horsepower |
250 hp |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Frequency |
60 Hz |
NEMA Frame |
449T |
Voltage (AC) |
460 VAC |
Nominal Voltage |
480 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Efficiency % |
96.2 % |
Full Load Current |
91.5 A |
Service Factor |
1.15 |
Overall Length |
58 " |
Approvals |
cCSAus, CE |
Net Weight |
2508 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved