WPMDC12-18-12V-56CB
Worldwide Electric Corporation Motors, WPMDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WPMDC12-18-12V-56CB

Worldwide Electric Corporation Motors, WPMDC Series
In stock
Item Number
WPMDC12-18-12V-56CB
MFG Item Number
WPMDC12-18-12V-56CB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, WPMDC Series
Item #
WPMDC12-18-12V-56CB
Motor, DC, 1/2 HP, 1800 RPM, 12V,

WPMDC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WPMDC12-18-12V-56CB
Item Number WPMDC12-18-12V-56CB
Manufacturer Worldwide Electric Corporation
Product Series WPMDC
Family Series Worldwide Electric Corporation Motors, WPMDC Series
Horsepower 1/2 hp
Base RPM 1,800 RPM
Frame 56C
Armature Voltage 12 V
Armature Current 40 A
Enclosure Type Totally Enclosed Non-Ventilated
Mounting Type C-Face Removable Base
Service Factor 1
Net Weight 22.08 lbs
Gross Weight 23.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved